Makita multi tool

Sebelum PPN:
Rp5.799.900
Spesifikasi
Cable Length (m)2.5
Carbon Brush Nominal Number461
Current (A)3.4
Electric MotorSeries commutator motor
Frequency (Hz)50/60
Included AccessoriesCut and sewn TMA009 (A-56275), sanding pad (A-53447), sanding paper (2 sheets each for woodworking # 60 / # 120 / # 240), tool box
Main Unit Dimensions, Length L x Width W x Height H (mm)283x68x87
Mass (kg)1.6
Offset Angle (°)Vibration / Left / Right 1.6 (3.2 in total)
Overall Length (mm)283
Power Consumption (W)320
Power Input (V)Single phase 100
SpecificationDouble insulation, dial speed change, with case
Vibration Frequency (min<sup>-1</sup>)6000~20000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tool-less blade replacement. Tip tools can be attached by simply inserting the holder bolt and closing the lever.
Compatible with various parts and various tasks.
High power & high work efficiency! Wide swing angle plus high speed swing motion produces excellent work speed. (tip tool swing angle 3.2°, maximum vibration frequency 20000min -1 )
Easy-to-grip grip shape. Comfortable handling for various uses.
Tool mounting angle 360°. Can be installed at 30° increments and can be used for a variety of tasks.
Warning
Tool-less blade replacement. Tip tools can be attached by simply inserting the holder bolt and closing the lever.
Compatible with various parts and various tasks.
High power & high work efficiency! Wide swing angle plus high speed swing motion produces excellent work speed. (tip tool swing angle 3.2°, maximum vibration frequency 20000min -1 )
Easy-to-grip grip shape. Comfortable handling for various uses.
Tool mounting angle 360°. Can be installed at 30° increments and can be used for a variety of tasks.
Feature
Tool-less blade replacement. Tip tools can be attached by simply inserting the holder bolt and closing the lever.
Compatible with various parts and various tasks.
High power & high work efficiency! Wide swing angle plus high speed swing motion produces excellent work speed. (tip tool swing angle 3.2°, maximum vibration frequency 20000min -1 )
Easy-to-grip grip shape. Comfortable handling for various uses.
Tool mounting angle 360°. Can be installed at 30° increments and can be used for a variety of tasks.

Ulasan Produk

Tidak ada ulasan