Makita Hug Hug Light (rechargeable flashlight)

Sebelum PPN:
Rp769.900
Spesifikasi
Applicable batteryA-48692
Batterylithium ion
Battery Voltage (V)10.8
Height (mm)55
Length (mm)119
Light SourceHigh brightness LED
Mass (kg)0.15 (excluding battery)
Performance400 lux or more within the diameter (about 1 m ahead of the light source)
Width (mm)52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long-lasting, compact, and lightweight LED!
Flexible legs allow for easy installation and fixing!
Warning
Long-lasting, compact, and lightweight LED!
Flexible legs allow for easy installation and fixing!
Feature
Long-lasting, compact, and lightweight LED!
Flexible legs allow for easy installation and fixing!

Ulasan Produk

Tidak ada ulasan