Makita Hammer Drill (Mesin Bor Beton)

Sebelum PPN:
Rp15.999.900 - Rp16.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal NumberCB-167
Current (A)12
Drilling Capacity, Concrete (mm)38 (Carbide Drill), 118 (Core Bit)
Included AccessoriesStopper pole, hex wrench 5, dropper
Length (mm)420
Mass (kg)7.7
Number ofImpact (min <sup>-1</sup> [times / min])3300
Power Consumption (W)1130
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])270
Shank ShapeHexagon shank
SpecificationTorque limiter grease pack Dust machine can be connected with plastic case<br> 38mm hex shank
Vibration 3-axis composite value (m / s <sup>2</sup> )17.5 (hammer drill), 16.5 (hammer)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan