Makita flashlight

Sebelum PPN:
Rp1.299.900
Spesifikasi
Applicable batteryA-60698,A-58235,A-60660,A-60442,A-60464
Batterylithium ion
Battery Voltage (V)14.4/18
Illuminance (Lx)170~4500
Light SourceLED 4.9W x 1 light
Luminous Flux (Lm)190
Main Unit Dimensions, Length L x Width W x Height H (mm)297 x 79 x 119 (when BL1860B is installed)
Mass (kg)0.43 (excluding battery)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uniform LED illumination. Light with little unevenness makes it easy to see the subject. Zoom mechanism. Turn the zoom ring to adjust the illumination range in 27 steps. 12-step swivel mechanism. Strap with hook. Soft grip for easy holding.
Warning
Uniform LED illumination. Light with little unevenness makes it easy to see the subject. Zoom mechanism. Turn the zoom ring to adjust the illumination range in 27 steps. 12-step swivel mechanism. Strap with hook. Soft grip for easy holding.
Feature
Uniform LED illumination. Light with little unevenness makes it easy to see the subject. Zoom mechanism. Turn the zoom ring to adjust the illumination range in 27 steps. 12-step swivel mechanism. Strap with hook. Soft grip for easy holding.

Ulasan Produk

Tidak ada ulasan