Makita flashlight

Sebelum PPN:
Rp1.099.900
Spesifikasi
Batterylithium ion
Battery Voltage (V)10.8
Illuminance (Lx)5500
Light SourceLED 4.9W x 1 light
Luminous Flux (Lm)190
Main Unit Dimensions, Length L x Width W x Height H (mm)268 x 66 x 93 (when BL1040B is installed)
Mass (kg)0.32 (excluding battery)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This lightweight, high-brightness LED light uses a 10.8mm slide battery. The multi-reflector provides exceptional brightness even with just one light. It features a compact aluminum light head, 12-position swivel mechanism, a hook strap, magnetic mounting nuts, and a soft grip for easy gripping.
Warning
This lightweight, high-brightness LED light uses a 10.8mm slide battery. The multi-reflector provides exceptional brightness even with just one light. It features a compact aluminum light head, 12-position swivel mechanism, a hook strap, magnetic mounting nuts, and a soft grip for easy gripping.
Feature
This lightweight, high-brightness LED light uses a 10.8mm slide battery. The multi-reflector provides exceptional brightness even with just one light. It features a compact aluminum light head, 12-position swivel mechanism, a hook strap, magnetic mounting nuts, and a soft grip for easy gripping.

Ulasan Produk

Tidak ada ulasan