Makita Dust proof circular saw

Sebelum PPN:
Rp8.399.900 - Rp8.999.900
Spesifikasi
Cable Length (m)0.7
Carbon Brush Nominal Number408
Current (A)11
Inner Diameter of Saw Blade (DIAmm)20
Mass (kg)2.5
Maximum Cutting Depth at 45 ° (mm)17
Maximum Cutting Depth at 90 ° (mm)27
Outer Diameter of Saw Blade (DIAmm)100
Overall Length (mm)254
Power Consumption (W)1050
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])9000
SpecificationDouble insulation, LED light (2 top guide lights, 1 cutting edge light), with brake, connectable to dust collector, 45 ° tiltable
Specifications / ApplicationsDust collector can be connected, with light

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Small and lightweight" with excellent handling. Full of features and easy to use!
Easy handling, lightweight and compact. The motor is significantly smaller. Achieves lightness and excellent workability.
Warning
"Small and lightweight" with excellent handling. Full of features and easy to use!
Easy handling, lightweight and compact. The motor is significantly smaller. Achieves lightness and excellent workability.
Feature
"Small and lightweight" with excellent handling. Full of features and easy to use!
Easy handling, lightweight and compact. The motor is significantly smaller. Achieves lightness and excellent workability.

Ulasan Produk

Tidak ada ulasan