Makita 35mm rechargeable face wood nailer

Sebelum PPN:
Rp9.999.900
Spesifikasi
Battery Voltage (V)18
Dimensions (Length L x Width W x Height H) (mm)257x79x228
Included AccessoriesCase
Number of Loading Nails (pieces)100
Suitable Nails (mm)Finishing nails: lengths 15, 20, 25, 30, 35
Work Volume (Reference)Approximately 4800 (when using BL1860B)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Economical 18V lithium-ion battery that can be reused
Warning
Economical 18V lithium-ion battery that can be reused
Feature
Economical 18V lithium-ion battery that can be reused

Ulasan Produk

Tidak ada ulasan