Makita 335mm circular saw

Sebelum PPN:
Rp11.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number154
Current (A)15
Included AccessoriesSpanner 13 (781203-2), 22 (781011-1) 1 each, parallel ruler
Inner Diameter of Saw Blade (DIAmm)25(25.4)
Mass (kg)10
Maximum Cutting Depth at 45 ° (mm)91
Maximum Cutting Depth at 90 ° (mm)128
Outer Diameter of Saw Blade (DIAmm)335
Overall Length (mm)505
Power Consumption (W)1430
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])2900
SpecificationWith brake, iron plate base

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan