Spesifikasi
| Cable Length (m) | 5 |
|---|---|
| Current (A) | 8.4 |
| Drilling Capacity, Concrete (mm) | 26 |
| Drilling Capacity, to Steel (mm) | 13 |
| Drilling Capacity, to Wood (mm) | 32 |
| Drilling ability (mm) Diamond core bit | 80 |
| Drilling capacity (mm) Core bit | 68 |
| Height (mm) | 228 |
| Included Accessories | Stopper pole, side grip, sealing cap (5 pieces), plastic case |
| Length (mm) | 604 |
| Mass (kg) | 4.2 |
| Number ofImpact (min <sup>-1</sup> [times / min]) | 0~4600 |
| Power Consumption (W) | 800 |
| Power Input (V) | Single phase 100 |
| Rotational Speed (min <sup>-1</sup> [rpm]) | 0~1200 |
| Specification | High durability structure, blank hit prevention mechanism, torque limiter, forward / reverse switching lever, one-touch slide type chuck, bit runout prevention |
| Vibration 3-axis composite value (m / s <sup>2</sup> ) | Hammer drill: 11.5, hammer: 9, drill: 2.5 |
| Width (mm) | 89 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
No. 1 dust collection performance in its class. Captures dust well! Exhaust is clean. The suction port position can be adjusted with one touch to match the bit. The easily removable dust case allows you to quickly dispose of trash and prevent even the smallest dust particles from escaping. One-touch adjustment of drilling depth without the need for a stopper pole.
Warning
No. 1 dust collection performance in its class. Captures dust well! Exhaust is clean. The suction port position can be adjusted with one touch to match the bit. The easily removable dust case allows you to quickly dispose of trash and prevent even the smallest dust particles from escaping. One-touch adjustment of drilling depth without the need for a stopper pole.Feature
No. 1 dust collection performance in its class. Captures dust well! Exhaust is clean. The suction port position can be adjusted with one touch to match the bit. The easily removable dust case allows you to quickly dispose of trash and prevent even the smallest dust particles from escaping. One-touch adjustment of drilling depth without the need for a stopper pole.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/a2P114663362-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
