Mitsubishi Materials VQ Smart MIRACLE 4-blade ball end mill VQN4MB series

Sebelum PPN:
Rp2.399.900 - Rp7.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
N-based coating provides excellent wear resistance and chipping resistance when machining super heat-resistant alloys. The rake angle and ball curve of the R blade have been optimized to improve cutting edge strength. Si)N-based coating provides excellent wear resistance and chipping resistance when machining super heat-resistant alloys. Workpiece: Heat-resistant alloys
Feature
Specification
*Blade length (mm): 3 *Total length (mm): 60 *Shank diameter (mm): 1.5 *Number of blades (pieces): 4 *Surface treatment: N-type coating *Code number: 364-4128

Ulasan Produk

Tidak ada ulasan