Mitsubishi Materials Turning insert WNMG-MJ

Sebelum PPN:
Rp1.999.900
Spesifikasi
Chip breakerYes
Clearance Angle (°)0 (Zero)
Inscribed circle IC(mm)12.7
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeHexagon 80 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Alternative chipbreaker for light cutting of difficult-to-cut materials. Suitable for heat-resistant alloys and titanium alloys. Sharp cutting edge with good surface roughness. Curved cutting edge enables smooth chip evacuation. Excellent notch damage resistance in the light to medium cutting range.
For light cutting
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan