Mitsubishi Materials Turning insert VNMG-SA

Sebelum PPN:
Rp2.299.900
Spesifikasi
Chip breakerYes
Clearance Angle (°)0 (Zero)
Corner Height Tolerance (mm)±0.16
GradeNX2525
Inscribed circle IC(mm)9.525
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond 35 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Alternative chipbreaker for light cutting of carbon steel and alloy steel. Excellent chip control on the low feed side within the light cutting range. The wave-shaped cutting edge makes it ideal for profiling and pulling. Recommended for work material hardness 200-300HB.
For light cutting
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan