Mitsubishi Materials Turning insert VNMG-MS

Sebelum PPN:
Rp2.999.900 - Rp3.799.900
Spesifikasi
Chip breakerYes
Clearance Angle (°)0 (Zero)
Corner Height Tolerance (mm)±0.16
Inscribed circle IC(mm)9.525
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond 35 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
First recommended chipbreaker for medium cutting of difficult-to-cut materials. Alternative chipbreaker for medium cutting of stainless steel. Large 2-step rake angle forms chips smoothly without tangling. Adapted to MP9005, MP9015, MP9025, MT9015.
For medium cutting
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan