Mitsubishi Materials Turning insert TNMG-LS

Sebelum PPN:
Rp1.799.900 - Rp2.499.900
Spesifikasi
Chip breakerYes
Clearance Angle (°)0 (Zero)
Corner Height Tolerance (mm)±0.08
Inscribed circle IC(mm)9.525
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeEquilateral triangle 60 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
First recommended chipbreaker for light cutting of difficult-to-cut materials. Alternative chipbreaker for light cutting of stainless steel. Chip control performance has been greatly improved at depths of cut below corner R.
For light cutting
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan