Mitsubishi Materials Turning insert DNMG-GK

Sebelum PPN:
Rp1.199.900 - Rp2.799.900
Spesifikasi
Chip breakerYes
Clearance Angle (°)0 (Zero)
Corner Height Tolerance (mm)±0.15
Inscribed circle IC(mm)12.7
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond 55 °
Socket ShapeCylindrical hole
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.08
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Alternative chipbreaker for medium cutting of cast iron. All-round breaker with high versatility. Flat land maintains high cutting edge stability.
For medium cutting
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan