Mitsubishi Materials Turning Insert CNMG-SY

Sebelum PPN:
Rp1.799.900
Spesifikasi
Chip breakerBoth sides
Clearance Angle (°)0 (Zero)
Corner Height Tolerance (mm)±0.13
Cutting Blade Length (mm)12.9
Inscribed circle IC(mm)12.7
MaterialNX2525
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond shape 80 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.08
TypeNegative
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
First recommended chipbreaker for light cutting of mild steel. Reliable chip control. Covers a wide range of light cutting areas for mild steel.
For light cutting

Ulasan Produk

Tidak ada ulasan