Mitsubishi Materials PVD coated CBN grade for high hardness steel turning: BC8210 (NP-DCGW)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Clearance Angle (°)7
Corner Height Tolerance (mm)±0.025
Cutting Angle (°)No restrictions
GradeBC8210
Number of Cutting Edges2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond 55 °
Socket ShapePartial cylindrical hole + single-sided chamfer (40-60°)
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
Typepositive
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The birth of an amazing coated CBN tool that opens up a new era for high-hardness steel.
Demonstrates excellent wear resistance and chipping resistance in a wide range of machining areas and achieves long life.
Demonstrates outstanding tool life with high-speed machining. Suitable for continuous cutting to lightly interrupted cutting.
Especially under high-speed cutting conditions, it exhibits excellent flank wear resistance, crater wear resistance, and chipping resistance, achieving stable machining.
High hardness steel turning, continuous and lightly interrupted machining
Feature
Specification
Wiper (finishing blade): None

Ulasan Produk

Tidak ada ulasan