Mitsubishi Materials PVD coated CBN grade for high hardness steel turning: BC8130 (NP-TNGA)

Sebelum PPN:
Rp1.499.900 - Rp2.699.900
Spesifikasi
Clearance Angle (°)0 (Zero)
Corner Height Tolerance (mm)±0.025
Cutting Angle (°)No restrictions
GradeBC8130
HoningGH
Inscribed circle IC(mm)9.525
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeEquilateral triangle 60 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
TypeNegative
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Significantly improved wear resistance and chipping resistance in a wide range of machining areas including continuous and interrupted cutting.
Adopts newly developed PVD special ceramic coating.
The film does not easily peel off due to impact, exhibits excellent chipping resistance, has improved impact resistance and chipping resistance, and the lower layer has improved adhesive strength with the sintered body.
It has the best fracture resistance and is suitable for unstable cutting conditions and heavy interrupted cutting.
Intermittent cutting
Feature
Specification
Wiper (finishing blade): None

Ulasan Produk

Tidak ada ulasan