Mitsubishi Materials PVD coated CBN grade for high hardness steel turning: BC8105 (NP-WNGA)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Clearance Angle (°)0 (Zero)
Corner Height Tolerance (mm)±0.025
Corner Radius (mm)0.8
Cutting Angle (°)No restrictions
Cutting Blade Length (mm)2
GradeBC8105
HoningGS
Inscribed circle IC(mm)12.7
Number of Cutting Edges3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeHexagon 80 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
TypeNegative
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Significantly improved wear resistance and chipping resistance in a wide range of machining areas including continuous and interrupted cutting.
Adopts newly developed PVD special ceramic coating.
Improves the roughness of the machined surface. It has both lubricity and wear resistance, and improves peeling resistance and adhesion strength.
Suitable for finishing with surface roughness Ra 0.6μm, Rz 2.4μm or less.
For high-speed finishing machining and machining that emphasizes finished surface roughness.
*BC8110 is recommended if wear resistance is important.
Feature
Specification
Wiper (finishing blade): None

Ulasan Produk

Tidak ada ulasan