Mitsubishi Materials PVD coated CBN grade for cast iron turning: BC5110 (NP-DCGW)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Clearance Angle (°)7
Corner Height Tolerance (mm)±0.025
Cutting Angle (°)No restrictions
GradeBC5110
Number of Cutting Edges2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond 55 °
Socket ShapePartial cylindrical hole + single-sided chamfer (40-60°)
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
Typepositive
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Demonstrates outstanding wear resistance in low-speed continuous machining of gray cast iron. Achieves high surface quality even on low-rigidity workpieces.
A CBN grade that achieves both wear resistance and chipping resistance by using a highly wear-resistant coating film on a high-toughness CBN base material.
BC5110 has a highly wear-resistant coating and a high-toughness CBN base material, which provides superior wear resistance and high surface quality compared to conventional products without coating.
Low-speed continuous machining of gray cast iron
Feature
Specification
Wiper (finishing blade): None

Ulasan Produk

Tidak ada ulasan