Mitsubishi Materials PVD coated carbide grade MS series (CCGH MR/LF) for turning small high-precision parts

Sebelum PPN:
Rp2.899.900
Spesifikasi
Clearance Angle (°)7
Corner Height Tolerance (mm)±0.025
Cutting areaFinish cutting
GradeMS6015
MaterialPVD coated carbide
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeDiamond shape 80 °
Socket ShapePartial cylindrical hole + single-sided chamfer (70-90°)
Thickness (mm)2.38
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
Typepositive
With Or Without HoleYes
With or Without BreakerOne side

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Going beyond high-precision processing of small items. For changes in workpieces, high precision, high productivity, and high quality machining.
"MS7025" has a highly lubricating layer with excellent adhesion resistance and a highly wear-resistant layer that suppresses the progression of wear, which are controlled at the nano-level to significantly suppress coating damage and dramatically improve adhesion and abrasion resistance. Improved.
"MS9025" has excellent fracture resistance due to its high base material toughness, and the high thermal conductivity of coarse-grained WC suppresses heat at the cutting edge and reduces the loss of cutting edge strength. Effective in suppressing notch boundary damage.
"MS6015" achieves stable surface finish and dimensional accuracy when turning pure iron, carbon steel, and free-cutting steel. By optimizing the laminated structure, we have achieved a thicker film without compromising the stability of the film, greatly improving its wear resistance.
Commitment to inserts for high-precision machining of small items: The corner radius is set to a negative tolerance for parts machining. (Blade tip symbol: M)
Small high-precision parts turning of steel (pure iron, free-cutting steel, electromagnetic soft iron, carbon steel, alloy steel), stainless steel (austenitic stainless steel, ferritic stainless steel, martensitic stainless steel, etc.), and heat-resistant alloys (SUH, etc.) processing
*Product images are representative images.
*Do not touch the cutting edge or chips directly with bare hands.
*Please use within the recommended conditions and replace tools as soon as possible.
*High-temperature chips may be scattered or long chips may be ejected. Use protective equipment such as safety covers and safety glasses.
*When using water-insoluble cutting fluid, be sure to take fire prevention measures.
*When installing inserts and parts, please use the included wrench or screwdriver to securely install them.
*When using a rotating tool, be sure to perform a trial run and confirm that there is no runout, vibration, or abnormal noise.

Ulasan Produk

Tidak ada ulasan