Mitsubishi Materials Non-coated CBN grade for high hardness steel turning: MB8130 (NP-DCGW)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Clearance Angle (°)7
Corner Height Tolerance (mm)±0.025
Cutting Angle (°)No restrictions
GradeMB8130
Number of Cutting Edges2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond 55 °
Socket ShapePartial cylindrical hole + single-sided chamfer (40-60°)
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
Typepositive
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A non-coated CBN grade that uses "ultra-fine binder" technology.
It has the best fracture resistance and is suitable for unstable cutting conditions and heavy interrupted cutting.
Heavy interrupted cutting of high hardness steel (quenched steel, etc.)
Feature
Specification
Wiper (finishing blade): None

Ulasan Produk

Tidak ada ulasan