Mitsubishi Materials Non-coated CBN grade for high hardness steel turning: MB8110 (NP-DCGW)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Clearance Angle (°)7
Corner Height Tolerance (mm)±0.025
Cutting Angle (°)No restrictions
GradeMB8110
HoningFS
Number of Cutting Edges2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond 55 °
Socket ShapePartial cylindrical hole + single-sided chamfer (40-60°)
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
Typepositive
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A non-coated CBN grade that uses "ultra-fine binder" technology.
It has the best wear resistance in the series and is suitable for continuous cutting.
Continuous cutting of high-hardness steel (quenched steel, etc.)
Feature
Specification
Wiper (finishing blade): None

Ulasan Produk

Tidak ada ulasan