Mitsubishi Materials Straight Shank Solid Carbide Drill MWS WSTAR General-Purpose MB Type MWS Series (Mata Bor Lurus)

Sebelum PPN:
Rp5.899.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can handle high-efficiency and high-precision machining of all work materials, from carbon steel to difficult-to-cut materials. It is suitable for low-speed to high-speed cutting and can be used in a wide range of cutting areas. Work materials: mild steel, general steel, stainless steel, cast iron, light alloys.
Feature
Specification
*Blade diameter (mm): 12.5 *Groove length (mm): 62.5 *Total length (mm): 128 *Shank diameter (mm): 13 *Effective machining depth: 3D (blade diameter x 3) *Surface treatment: Miracle coating (VP) *Material/Finish: Ultra-fine particle cemented carbide (UWC) *Code number: 673-4146

Ulasan Produk

Tidak ada ulasan