Mitsubishi Materials MVX drill insert SOMX-US

Sebelum PPN:
Rp2.699.900 - Rp4.599.900
Spesifikasi
Chip breakerUS
Clearance Angle (°)[Main cutting edge] 11
GradeVP15TF
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Economical with a complete 4-corner insert.
A wiper is installed on the outer cutting edge to achieve good wall surface accuracy.
By optimizing the cutting ratios A and B of the outer and inner cutters, deformation of the holder is suppressed.
In addition, by making the cutting ratio of A and B the same for all diameters, variations in performance between diameters are reduced.
US breaker (for stainless steel machining inner cutters): A reinforced cutting edge and a variable-shaped cutting edge that emphasizes sharpness provide both fracture resistance and stainless steel machinability.
Compound R design improves chipping resistance and welding resistance of the cutting edge.
stainless steel drilling
*When using VP15TF for the outer cutter, lower the cutting speed vc to around 70%.
*US breaker is for stainless steel inner blade.

Ulasan Produk

Tidak ada ulasan