Mitsubishi Materials MVX drill insert SOMX-UH

Sebelum PPN:
Rp2.699.900 - Rp4.599.900
Spesifikasi
Chip breakerUH
Clearance Angle (°)[Main cutting edge] 11
GradeDP8020
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Economical with a complete 4-corner insert.
A wiper is installed on the outer cutting edge to achieve good wall surface accuracy.
By optimizing the cutting ratios A and B of the outer and inner cutters, deformation of the holder is suppressed.
In addition, by making the cutting ratio of A and B the same for all diameters, variations in performance between diameters are reduced.
UH breaker (reinforced cutting edge type): The reinforced cutting edge type and Ti-Al-Si coating enable stable machining even in unstable cutting of hardened steel (up to 45HRC) and general steel.
Processing of hardened steel (45HRC or less) and drilling to prevent defects in steel and cast iron
*DP8020 is for inner blade only.

Ulasan Produk

Tidak ada ulasan