Mitsubishi Materials CVD Coated Carbide Grade for Cast Iron Turning MC5105 Series TNMA
Sebelum PPN:
Rp1.799.900 - Rp2.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | M |
|---|---|
| Chip breaker | Flat Top |
| Cutting area | Heavy Cutting (Cast Iron Cutting) |
| Grade | MC5105 |
| Insert Thickness (mm) | (S)4.76 |
| Insert Used | Negative |
| Material | Cemented carbide |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Right or Left Hand | N |
| Shape | Equilateral triangle 60 ° |
| With Or Without Hole | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thorough pursuit of a wide range of machining areas for cast iron, supporting a wide range from high speed to heavy interruption. The MC5100 Series, a CVD-coated carbide grade for cast iron turning, is suitable for high-speed cutting of normal cast iron, which requires high wear resistance, and heavy interrupted cutting of ductile cast iron, which requires stable fracture resistance. A tool grade series that supports a wide range of machining areas. All three grades use "Super" nano-texture technology to achieve the industry's highest level of crystal orientation control Al2O3. Wear resistance is dramatically improved by growing crystals more densely and uniformly. "MC5105" demonstrates overwhelming wear resistance with the highest level of thick film coating and high-hardness carbide base material. "MC5115" achieves excellent durability with an Al2O3 layer with excellent wear resistance and a new adhesive layer with improved peeling resistance. "MC5125" has excellent stability due to the microstructure intermediate layer suitable for ductile cast iron and the TiCN layer for heavy interruption.
Turning of gray cast iron, ductile cast iron and high-strength ductile cast iron
*Do not touch the cutting edge or chips directly with bare hands. *Please use within the recommended conditions and replace the tool as soon as possible. * Hot chips may scatter or long chips may be ejected. Use protective equipment such as a safety cover and protective glasses. *When using water-insoluble cutting fluid, be sure to take fire prevention measures. *Use the included wrench and screwdriver to securely attach inserts and parts. *When rotating the tool, be sure to perform a test run to confirm that there is no vibration, vibration, or abnormal noise.
Turning of gray cast iron, ductile cast iron and high-strength ductile cast iron
*Do not touch the cutting edge or chips directly with bare hands. *Please use within the recommended conditions and replace the tool as soon as possible. * Hot chips may scatter or long chips may be ejected. Use protective equipment such as a safety cover and protective glasses. *When using water-insoluble cutting fluid, be sure to take fire prevention measures. *Use the included wrench and screwdriver to securely attach inserts and parts. *When rotating the tool, be sure to perform a test run to confirm that there is no vibration, vibration, or abnormal noise.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
