Mitsubishi Materials Chip TNGG-K

Sebelum PPN:
Rp2.399.900
Spesifikasi
Abrasive MaterialsCermet: Steel, stainless steel, cast iron
AccuracyG
Chip breakerL-K
Clearance Angle (°)0 (Zero)
Corner Height Tolerance (mm)±0.025
Corner Radius (mm)0.2
Cutting Blade Length (mm)16.5
Cutting areaLight cutting
Dimension D1 (mm)9.525
Dimension D2 (mm)3.81
Dimension Re (mm)0.2
Dimension S1 (mm)4.76
MaterialNX2525
ShapeEquilateral triangle 60 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(Material)
A cermet grade for continuous to intermittent cutting with improved wear resistance and fracture resistance due to the ultrafine grain structure.

Ulasan Produk

Tidak ada ulasan