Mitsubishi Materials Chip TCMT

Sebelum PPN:
Rp1.399.900
Spesifikasi
Chip breakerOne side
Clearance Angle (°)7
Corner Height Tolerance (mm)±0.08~±0.18
Corner Radius (mm)0.4
Cutting Blade Length (mm)8.2
MaterialUTi20T
ShapeEquilateral triangle 60 °
Socket ShapePartially cylindrical hole one side 40 ° -60 °
Thickness (mm)2.38
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05~±0.13
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(Material)
Both steel and cast iron can be cut, making it ideal for machining difficult-to-cut materials with versatile grades, thread cutting, and parting off.

Ulasan Produk

Tidak ada ulasan