Mitsubishi Materials Chip NP-TPMH-F

Sebelum PPN:
Rp1.299.900
Spesifikasi
Chip breakerOne side
Clearance Angle (°)11
Corner Height Tolerance (mm)±0.08~±0.18
Corner Radius (mm)0.2
Cutting Blade Length (mm)11
MaterialMD220
ShapeEquilateral triangle 60 °
Socket ShapePartially cylindrical hole 70 ° to 90 ° on one side
Thickness (mm)3.18
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05~±0.13
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(Material)
Suitable for cutting new materials such as non-ferrous metals such as aluminum alloys and fiber reinforced plastics (FRP).

Ulasan Produk

Tidak ada ulasan