Mitsubishi Materials Chip DCGT-SN

Sebelum PPN:
Rp3.699.900 - Rp4.299.900
Spesifikasi
Chip breakerOne side
Clearance Angle (°)7
Corner Height Tolerance (mm)±0.025
MaterialVP15TF
ShapeDiamond 55 °
Socket ShapePartially cylindrical hole one side 40 ° -60 °
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(Material)
PVD coating that can extend the life under the same conditions as the cemented carbide grade.
VP coat suitable for cast iron.
* If you order by cash on delivery, it may be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan