Mitsubishi Materials Chip CPGT-F

Sebelum PPN:
Rp2.999.900
Spesifikasi
Chip breakerOne side
Clearance Angle (°)11
Corner Height Tolerance (mm)±0.025
Corner Radius (mm)0.4
Cutting Blade Length (mm)9.7
MaterialNX2525
ShapeDiamond shape 80 °
Socket ShapePartially cylindrical hole one side 40 ° -60 °
Thickness (mm)3.18
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(Material)
A cermet grade for continuous to intermittent cutting with improved wear resistance and fracture resistance due to the ultrafine grain structure.

Ulasan Produk

Tidak ada ulasan