Mitsubishi Materials Chip CNMG-MS

Sebelum PPN:
Rp5.399.900
Spesifikasi
Chip breakerBoth sides
Clearance Angle (°)0 (Zero)
Corner Height Tolerance (mm)±0.08~±0.18
Cutting Blade Length (mm)19.3
MaterialUS735
ShapeDiamond shape 80 °
Socket ShapeCylindrical hole
Thickness (mm)6.35
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05~±0.13
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(Material)
CVD coating with improved wear resistance and fracture resistance due to a special tough crystal structure.
Suitable for continuous / intermittent cutting of stainless steel.

Ulasan Produk

Tidak ada ulasan