Mitsubishi Materials Centering/Chamfering + Carbide Leading Drill DLE (Mata Bor Spotting)

Sebelum PPN:
Rp1.499.900 - Rp6.199.900
Spesifikasi
Cutting Angle (°)45
GradeDP1020
Helix Angle (°)25
Lubrication TypeExternal lubrication type
Tip Angle (°)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbide drills for centering and chamfering "Leading drill series" "DLE" is a carbide drill for centering and chamfering used in compound lathes and small automatic lathes.
[Features]
1. Due to the two-step tip angle shape and thinning shape, it has excellent durability without any abnormal defects even when processing stainless steel, and extends the service life.

2. Good bite and sharp cutting edge shape are ideal for machining with a small automatic lathe with low power due to low cutting resistance.

3. PVD coated carbide grade for drills realizes excellent wear resistance in a wide range of work materials such as mild steel, carbon steel, alloy steel, stainless steel, and cast iron as well as general steel.
For centering, chamfering, lateral feed chamfering, and V-groove machining. Work Material: For Steel (P), Stainless Steel (M), Cast Iron (K).
* Approximately DC / 4, which is the two-step tip angle region, does not have a 60 ° or 90 ° hole bottom at the center. In addition, chamfering cannot be performed in this area.
The centering diameter should be less than the tool diameter (machining diameter) DC, and the usable length LU should be used as a guide.

Ulasan Produk

Tidak ada ulasan