Mitsubishi Materials 4-blade, hard-to-cut materials, vibration-damping, square head, 25mm, coated

Sebelum PPN:
Rp7.799.900
Spesifikasi
AS ONE Part Number68-0482-25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The adoption of unequal leads suppresses vibration even when machining difficult-to-cut materials or long overhangs, making this a vibration-damping square type that achieves stable cutting. Work materials: carbon steel, alloy steel, cast iron, stainless steel, titanium alloy.
Feature
Specification
*Blade diameter (mm): 25 *Blade length (mm): 26 *Surface treatment: (Al, Cr)N-based coating *Head length (mm): 37.5 *Clamping size (mm): 24.5 *Mitsubishi replaceable tip EM head (coated product) COAT *Material/Finish: Ultra-fine particle cemented carbide (UWC) *Country of origin: Japan *Code number: 668-6834

Ulasan Produk

Tidak ada ulasan