Mitsubishi Materials 4-blade, hard-to-cut materials, vibration-damping radius head, coated, IMX series

Sebelum PPN:
Rp6.199.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The adoption of unequal leads makes it possible to suppress vibrations even when machining difficult-to-cut materials or long overhangs, and this vibration-damping radius type achieves stable machining. Work materials: carbon steel, alloy steel, cast iron, stainless steel, titanium alloy.
Feature
Specification
*Blade diameter (mm): 25*Blade length (mm): 26*Surface treatment: (Al, Cr)N-based coating*Head length (mm): 37.5*Clamping size (mm): 24.5*Corner R (mm): 2*Mitsubishi Tip-replaceable EM head (VQ) COAT*Material/Finish: Ultra-fine particle cemented carbide (UWC)*Code number: 664-6361

Ulasan Produk

Tidak ada ulasan