Hermetic WonderCoat FC-700 Fluororesin Coating Material

Sebelum PPN:
Rp21.999.900
Spesifikasi
ColorWhite
Danger LevelII
Name of Dangerous GoodsDaiichi Petroleum
Size (ml)330
SolventMEK
Specific Gravity1.3
TypeCartridge
Viscosity (mPa・s)250000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This caulking material was developed with fluororesin as its main ingredient. It has excellent chemical resistance, heat resistance, oil resistance, and electrical insulation, and maintains a stable sealing effect even in harsh environments for a long period of time.
In addition, since it does not contain silicone resin, it does not generate siloxane gas, so it can also be used to prevent siloxane emissions. It can be used for caulking, sealing, coating, and other applications in a variety of situations.
Warning
- Remove any dirt, rust, oil, etc. from the application surface.
- For cartridge types, cut the nozzle to fit the application width, break the aluminum moisture-proof membrane with a screwdriver, etc., and set it on the cartridge gun.
- Apply to the desired thickness to ensure an even coating.
- Apply so that it blends well with the substrate.
- Do not move until it has completely hardened.
- Cannot be bonded to PP, PE, etc. Please note that there are some other materials that cannot be bonded.
Use
- Caulking of exhaust ducts, pipe flanges, and drainage ditches.
- Caulking, sealing, and coating of areas that require acid and alkali resistance.
- Caulking, sealing, and coating of areas that require heat resistance.
- Sealing of chemical liquid piping (not under pressure).
- Caulking of gaps inside chemical liquid tanks and oil liquid tanks. Coding of electronic components.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait