Makita For hard ceramic siding

Sebelum PPN:
Rp989.900
Spesifikasi
Blade Tip Thickness (mm)1.4
Inner Diameter (mm)20
Number of Tips16
Outer Diameter (mm)100
Saw Blade Thickness (mm)1
Suitable MaterialSiding
Suitable ModelAll 100mm models

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily processes difficult-to-cut materials by using ultra-wear-resistant tips. Moreover, it has a long life.
Feature
Easily processes difficult-to-cut materials by using ultra-wear-resistant tips. Moreover, it has a long life.

Ulasan Produk

Tidak ada ulasan