Makita Double slit 190-72 tabletop

Sebelum PPN:
Rp1.299.900
Spesifikasi
Blade Thickness (mm)(Saw blade) 1.4
Blade Tip Thickness (mm)2
Inner Diameter (mm)20
Number of Tips72
Outer Diameter (mm)190
Suitable MaterialGeneral lumber for slide circular saws and desktop circular saws
Suitable ModelSlide circular saw: All 190mm models (charging / LS711D)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double slit processing with "resin filling + special shape" quiet and vibration control! Beautiful cutting surface with a light cutting feel.
Sliding circular saw, tabletop circular saw for general wood
Feature
Double slit processing with "resin filling + special shape" quiet and vibration control! Beautiful cutting surface with a light cutting feel.
Use
Sliding circular saw, tabletop circular saw for general wood

Ulasan Produk

Tidak ada ulasan