Makita DC Tip Saw Series

Sebelum PPN:
Rp729.900
Spesifikasi
Number of Tips32
Outer Diameter (mm)230
Part No.A-78704
TypeDC Tough White, high durability + low vibration + sharp cutting edge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choose from three types based on performance, from energy-saving, sharp, and durable to budget-friendly.
"Energy saving" The working area per charge is increased by approximately 25%.
High durability + low vibration model DC tough white tip saw High durability & long-lasting sharp cutting edge Thin blade fine tip specification Low vibration model DC white tip saw Low vibration + sharp cutting edge Value model DC lightweight tip saw Sharp cutting edge
Applicable models: All types of rechargeable grass trimmers (with standard chip saw)
Also compatible with engine-powered brush cutters.
*Compatible with engine-powered brush cutters.
Warning
*Compatible with engine-powered brush cutters.
Feature
Choose from three types based on performance, from energy-saving, sharp, and durable to budget-friendly.
"Energy saving" The working area per charge is increased by approximately 25%.
High durability + low vibration model DC tough white tip saw High durability & long-lasting sharp cutting edge Thin blade fine tip specification Low vibration model DC white tip saw Low vibration + sharp cutting edge Value model DC lightweight tip saw Sharp cutting edge
Use
Applicable models: All types of rechargeable grass trimmers (with standard chip saw)
Also compatible with engine-powered brush cutters.

Ulasan Produk

Tidak ada ulasan