TRUSCO Transparent Packing Tape (for Medium & Light Weight Items) 5 Rolls

Kondisi Barang:
Sebelum PPN:
Rp239.900
Spesifikasi
AS ONE Part Number64-8630-57
AdhesiveAcrylic
Adhesive Force0.065N/10mm
Adhesive Strength (N/10mm)0.065
Base MaterialPolypropylene film
ColorTransparent
Length (m)50
Mass (g)980
Tape Length (m)50
Tape Thickness (mm)48
Tape Width (mm)48
Tensile Strength (N/10mm)44
Thickness (mm)48
Trusco Part No.207-2067
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A water resistant tape that is ideal for packing medium and light weight items.
The tape can be layered and has high strength and adhesiveness, so it can protect your luggage from impacts compared to kraft tape.
A polypropylene film tape for packaging that is transparent and does not hide the underlying characters and design.
It can be used for a wide range of purposes in daily life.
For courier and parcel packaging.
For packing weighing items up to about 15 kg.
Feature
Specification
Tape cutting conditions: Please use a cutter or scissors.

Ulasan Produk

Tidak ada ulasan