Nitto (Nitto Denko) Surface protection film SPV-202R

Sebelum PPN:
Rp14.999.900
Spesifikasi
Adhesion Strength (N/20mm)2.7
AdhesiveRubber type
Adhesive Force2.7N/20mm
Adhesive TypeStrong adhesive
Base MaterialPolyvinyl chloride (PVC)
ColorWhite
Elongation (%)200
Main applicationFor surface protection
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)50
Tape Thickness (mm)0.12
Tape Width (mm)1020
Tensile Strength (N/20mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SPV-202R is a surface protection material based on a soft polyvinyl chloride film. Suitable for processing metal plates and protecting them during transportation. As it is a strong adhesive type, it is also suitable for relatively strong processing. It has good oil resistance and can be used for cutting aluminum. It is a product conforming to the RoHS2 directive.
Surface protection during deep drawing and roll forming of stainless steel plates, aluminum plates, polished steel plates, etc.

Ulasan Produk

Tidak ada ulasan