Spesifikasi
| Battery Life (hour) | >24 |
|---|---|
| Battery Type | 2xAA |
| Dimensions (inch) | 1.6x5.9x4.7 |
| Dynamic Range (dB) | 95(A-weighted) |
| Frequency Range (GHz) | 2.4 |
| Frequency Response (Hz) | 20 to 20k |
| Microphone Included | 2xULM300M Microphones |
| Operating Range (ft) | 200 Line-of-sight |
| Outputs | 2 x XLR, 2x1/4\" |
| Power Source (V) | 5 DC power supply |
| Self Noise (dB) | 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































