ESCO Carbide tipped saw (for remodeling)

Sebelum PPN:
Rp849.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kickback is reduced with a limited blade for remodeling. * Caution * Sparks may occur when cutting nails, staples, etc. that are mixed in wood. Do not use in places where there is a risk of ignition or explosion
Feature
Specification
* Diameter (mm): 190 * Hole diameter (mm): 20 * Blade thickness (mm): 1.1 * Number of ridges: 48 * Maximum rotation speed: 8000 rpm

Ulasan Produk

Tidak ada ulasan