ESCO [HSSE] Spiral Tap [UNC]

Sebelum PPN:
Rp3.699.900
Spesifikasi
Abrasive MaterialsSuitable for: Medium carbon steel, alloy steel, ductile cast iron, copper, brass, brass castings, bronze, rolled aluminum, aluminum alloy castings, magnesium alloy castings, zinc alloy castings, thermoplastic plastics
Mass (g)186
MaterialHSSE (High Vanadium High Speed)
Nominal Size7/8\"x9
Number of Flutes4
Overall Length (mm)115
Screw Length (mm)38
Shank Diameter (mm)17
Teeth SpacingBiting: 2.5P
Under Neck Length (mm)63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used for blind holes, it is suitable for work materials in which chips are continuously coiled in carbon steel, alloy steel and non-ferrous metals.

Ulasan Produk

Tidak ada ulasan