ESCO [HSS] Hand tap (UNEF)

Sebelum PPN:
Rp4.699.900
Spesifikasi
Abrasive MaterialsMedium carbon steel, ductile cast iron, brass, brass castings, bronze, rolled aluminum, aluminum alloy castings, magnesium alloy castings, zinc alloy castings
Length (mm)16
Mass (g)161
MaterialHSS
Nominal Size7/8\"x20 UNEF
Number of Flutes4
Overall Length (mm)95
Screw Length (mm)32
Shank Diameter (mm)17
Teeth SpacingBiting: 1.5P
Under Neck Length (mm)48
Width (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For blind holes and through holes. Suitable for work materials that produce powdery cutting chips and high-hardness materials.

Ulasan Produk

Tidak ada ulasan