OSG Spiral Tap TiN Coating TIN-SFT

Kondisi Barang:
Sebelum PPN:
Rp569.900 - Rp579.900
Spesifikasi
Cell Spacing (mm)0.6
Chamfer2.5P
Helix Angle (°)45
Length (mm)Square part lk: 6, protrusion center: 1.5
MaterialHigh vanadium high speed (HSSE)
Number of Flutes3
Overall Length L (mm)48
ROHS Directive (Corresponding to 10 Substances)Correspondence
Screw Length Lc (mm)4.2
ShapeWith protrusion center
Surface TreatmentTiN coating
Thread SizeM3.5
Type Of ThreadM
Width (mm)Square part DRVS: 3.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for low / medium carbon steel and stainless steel that are tapped with a water-soluble cutting fluid for machining with a screwing length of 2D or less.
Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25% ~ 0.45%): ○, High carbon steel (C0.45% ~): ○, Alloy steel (SCM): ○, Tempered Steel (25-35HRC): ○, Stainless steel (SUS): ○, Tool steel (SKD): ○, Cast steel (SC): ○, Doug tile cast iron (FCD): ○, Copper (Cu): ○, Brass (Bs) ): ○, Brass casting (BsC): ○, Bronze (PB): ○, Rolled aluminum material (AL): ○, Aluminum alloy casting (AC / ADC): ○, Magnesium alloy casting (MC): ○, Zinc alloy Casting (ZDC): ○, thermoplastic: ○
* Please refer to the manufacturer's catalog for the protruding center length and shank square dimensions lk and DRVS. * The accuracy column is the recommended tap accuracy for class 2 female threads. * Before production in July 2002, M3 and below are protruding centers. * Tap accuracy does not guarantee female thread accuracy. * Please refer to the manufacturer's catalog for cutting fluids and pastes. * Please note that if you use it on a machine with unstable feed, a female screw expansion problem may occur.

Ulasan Produk

Tidak ada ulasan