OSG Spiral tap For machining large parts A-SFT Thread type: U

Kondisi Barang:
Sebelum PPN:
Rp6.299.900 - Rp36.999.900
Spesifikasi
Accuracy notationSTD
Chamfer2.5P
Helix Angle (°)45
MaterialHigh vanadium high speed
Number of Flutes4
Oil holeYes
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentV coating
Type Of ThreadU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stable chip shape with cutting edge specification that emphasizes sharpness. Uneven helix grooves promote chip evacuation, greatly improving chip evacuation. Compatible with a wide range of work materials. Achieves internal threads that do not pluck even with difficult-to-machine materials. Supports a wide range of processing equipment, from manual drilling machines to the latest machining centers. All sizes are protruding on the thread side and the center is removed. For machining large parts: (1) Long flute length and overhang prevent troubles with chips. (Total length: Longer DIN standard, Shank: Conventional JIS standard) (2) Prevent chipping by half-mounting processing. (3) With oil hole: Either internal or external lubrication system can be selected for stable machining.
Low carbon steel for machining large parts (C ~ 0.25%): ○ Medium carbon steel (C0.25% ~ 0.45%): ◎ High carbon steel (C0.45% ~): ◎ Alloy steel: ○ Quality steel (25 to 35 HRC): ◎, Stainless steel (up to 35 HRC): ○, Tool steel: ○, Cast steel: ○, Ductile cast iron: ○, Copper: ○, Brass: ○, Brass casting: ○, Bronze: ○, Aluminum rolled material: ○, Aluminum alloy casting: ◎, Zinc alloy casting: ○, Magnesium alloy casting: ○
*Accuracy is the recommended tap accuracy for 2B female threads. *Tap accuracy is not a guarantee of female thread accuracy. *We do not recommend regrinding. *Please note that if you use it on a machine with unstable feed, it may cause problems such as enlargement of female threads.

Ulasan Produk

Tidak ada ulasan