OSG Spiral Tap for Aluminum EX-AL-SFT

Kondisi Barang:
Sebelum PPN:
Rp229.900
Spesifikasi
AccuracyOH2
Accuracy notationSTD
Cell Spacing (mm)1
Chamfer2.5P
Helix Angle (°)51
Length (mm)Square: 7
Mass (g)12
MaterialHigh vanadium high speed steel_HSS-E
Nominal SizeM6x1
Number of Flutes2
Overall Length (mm)62
ROHS Directive (Corresponding to 10 Substances)Correspondence
Screw Length (mm)8
Shank Diameter (mm)6
Surface TreatmentNon-coated
Type Of ThreadM
Width (mm)Square part DRVS: 4.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for threading blind holes in aluminum and its alloys, and non-ferrous metals such as die casting.
Rolled aluminum material (AL): ◎, Aluminum alloy casting (AC / ADC): ◎, Magnesium alloy casting (MC): ○, Thermoplastic plastic: ○
* The accuracy column is the recommended tap accuracy for class 2 female threads. * The tap system does not guarantee the accuracy of female threads. * Please refer to the manufacturer's catalog for cutting fluids and pastes.

Ulasan Produk

Tidak ada ulasan