OSG Spiral tap + long shank (end mill shank) + A-LT-SFT

Kondisi Barang:
Sebelum PPN:
Rp1.299.900 - Rp5.099.900
Spesifikasi
Accuracy notationSTD
Chamfer2.5P
Helix Angle (°)45
MaterialPowder high speed (CPM)
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeNo protruding center
Surface TreatmentV coating (composite multilayer coating)
Type Of ThreadM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tap series that boasts high efficiency and multifunctional performance. A spiral tap long shank with stable chip evacuation.
Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25% ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel: ○, Heat-treated steel (25) ~ 35HRC): ◎, Stainless Steel (~ 35HRC): ○, Tool Steel: ○, Cast Steel: ○, Ductile Cast Iron: ○, Copper: ○, Brass: ○, Brass Casting: ○, Bronze: ○, Aluminum Rolled Material: ○, Aluminum alloy castings: ◎, Zinc alloy castings: ○, Magnesium alloy castings: ○

Ulasan Produk

Tidak ada ulasan